Menu Search
Halogen Light Bulbs Miniature Lamp, 7.96W, 13.5V, G-6, S.C. Bayonet Base, 0.75 in., 5000 hrs

EIKO MINI-LAMPS #1155

Miniature Lamp, 7.96W, 13.5V, G-6, S.C. Bayonet Base, 0.75 in., 5000 hrs

SKU #03129340188
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Light Bulb
Bulb Shape: G6
Bulb: G-6
Base: S.C. Bayonet (BA15s)
Lamp Style: Auto
Voltage: 13.5V
Amps: 0.59A
Average Life - hrs: 5000
Packaging: (priced per lamp)