Menu Search
EIKO MINI-LAMPS #68

Miniature Lamp, 7.96W, 13.5V, G-6, D.C. Bayonet Base, 0.75 in., 5000 hrs

SKU # 03129340850
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: G6
Bulb: G-6
Base: D.C. Bayonet (BA15d)
Lamp Style: Auto and Marine
Voltage: 13.5V
Amps: 0.59A
Average Life - hrs: 5000
Packaging: (priced per lamp)