Menu Search
Halogen Light Bulbs Miniature Lamp, 7.50W, 13V, G-6, D.C. Bayonet Base, 0.75 in., 750 hrs

EIKO MINI-LAMPS #90

Miniature Lamp, 7.50W, 13V, G-6, D.C. Bayonet Base, 0.75 in., 750 hrs

SKU #03129341005
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Light Bulb
Bulb Shape: G6
Bulb: G-6
Base: D.C. Bayonet (BA15d)
Watts: 7.5W
Lamp Style: Auto
Voltage: 13V
Amps: 0.58A
Average Life - hrs: 750
Packaging: (priced per lamp)