EIKO MINI-LAMPS #82

Miniature Lamp, 6.82W, 6.5V, G-6, D.C. Bayonet Base, 0.75 in., 500 hrs

SKU: 03129340964
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: G6
Bulb: G-6
Base: D.C. Bayonet (BA15d)
Lamp Style: Auto and Marine
Voltage: 6.5V
Amps: 1.05A
Average Life - hrs: 500
Packaging: (priced per lamp)