You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #1251

Miniature Lamp, 6.44W, 28V, G-6, S.C. Bayonet Base, 0.75 in., 2000 hrs

SKU # 03129340242
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: G6
Bulb: G-6
Base: S.C. Bayonet (BA15s)
Lamp Style: Auto, 2-Fils in Series
Voltage: 28V
Amps: 0.23A
Average Life - hrs: 2000
Packaging: (priced per lamp)