Menu Search
Halogen Light Bulbs Miniature Lamp, 5.60W, 28V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 2500 hrs

EIKO MINI-LAMPS #1873

Miniature Lamp, 5.60W, 28V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 2500 hrs

SKU #03129340404
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 28V
Amps: 0.2A
Average Life - hrs: 2500
Packaging: (priced per lamp)