You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #1224

Miniature Lamp, 5.12W, 32V, G-6, D.C. Bayonet Base, 1.04 in., 500 hrs

SKU # 03129340234
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: G6
Bulb: G-6
Base: D.C. Bayonet (BA15d)
Watts: 5.12W
Lamp Style: Marine
Voltage: 32V
Amps: 0.16A
Average Life - hrs: 500
Packaging: (priced per lamp)