EIKO MINI-LAMPS #1864

Miniature Lamp, 4.76W, 28V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 1500 hrs

SKU: 03129340398
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 4.76W
Lamp Style: Aviation
Voltage: 28V
Amps: 0.17A
Average Life - hrs: 1500
Packaging: (priced per lamp)