Menu Search
Halogen Light Bulbs Miniature Lamp, 4.76W, 28V, G-3 1/2, Miniature Bayonet Base, 0.43 in., 500 hrs
EIKO MINI-LAMPS #356

Miniature Lamp, 4.76W, 28V, G-3 1/2, Miniature Bayonet Base, 0.43 in., 500 hrs

SKU # 03129340636
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: G3-1/2
Bulb: G-3.5
Base: Miniature Bayonet (BA9s)
Watts: 4.76W
Lamp Style: Aviation
Voltage: 28V
Amps: 0.17A
Average Life - hrs: 500
Packaging: (priced per lamp)