EIKO MINI-LAMPS #64

Miniature Lamp, 4.41W, 7V, G-6, D.C. Bayonet Base, 0.75 in., 1000 hrs

SKU: 03129340835
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: G6
Bulb: G-6
Base: D.C. Bayonet (BA15d)
Watts: 4.41W
Lamp Style: Auto, Aviation and Coin Machine
Voltage: 7V
Amps: 0.63A
Average Life - hrs: 1000
Packaging: (priced per lamp)