Menu Search
Halogen Light Bulbs Miniature Lamp, 4.29W, 13V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 1000 hrs
EIKO MINI-LAMPS #1816

Miniature Lamp, 4.29W, 13V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 1000 hrs

SKU # 03129340362
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 4.29W
Lamp Style: Aviation and Auto
Voltage: 13V
Amps: 0.33A
Average Life - hrs: 1000
Packaging: (priced per lamp)