Menu Search
EIKO MINI-LAMPS #1477

Miniature Lamp, 4.08W, 24V, T-3, Miniature Screw Base, 0.40 in., 250 hrs

SKU # 03129340282
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: Min. Scr. (E10)
Lamp Style: Indicator
Voltage: 24V
Amps: 0.17A
Average Life - hrs: 250
Packaging: (priced per lamp)