Menu Search
Halogen Light Bulbs Miniature Lamp, 3W, 120V, T-2, Tel. Slide No.5 Base, 0.27 in., 10000 hrs

EIKO MINI-LAMPS #120PSB5

Miniature Lamp, 3W, 120V, T-2, Tel. Slide No.5 Base, 0.27 in., 10000 hrs

SKU #03129340230
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Tel. Slide No.5
Lamp Style: Indicator
Voltage: 120V
Amps: 0.025A
Average Life - hrs: 10000
Packaging: (priced per lamp)