Menu Search
Halogen Light Bulbs Miniature Lamp, 37.50W, 12.5V, RP-11, S.C. Prefocus Base, 2.20 in., 300 hrs
EIKO MINI-LAMPS #1507

Miniature Lamp, 37.50W, 12.5V, RP-11, S.C. Prefocus Base, 2.20 in., 300 hrs

SKU # 03129340294
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: RP11
Bulb: RP-11
Base: S.C. Prefocus
Lamp Style: Auto
Voltage: 12.5V
Amps: 3A
Average Life - hrs: 300
Packaging: (priced per lamp)