Menu Search
Halogen Light Bulbs Miniature Lamp, 36.80W, 40V, RP-11, D.C. Bayonet Base, 1.42 in., 100 hrs
EIKO MINI-LAMPS #1062

Miniature Lamp, 36.80W, 40V, RP-11, D.C. Bayonet Base, 1.42 in., 100 hrs

SKU # 03129349618
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: RP11
Bulb: RP-11
Base: D.C. Bayonet (BA15d)
Lamp Style: Spec-Serv. Emerg. Ltg.
Voltage: 40V
Amps: 0.92A
Average Life - hrs: 100
Packaging: (priced per lamp)