EIKO MINI-LAMPS #311

Miniature Lamp, 36.12W, 28V, S-11, S.C. Bayonet Base, 1.35 in., 300 hrs

SKU: 03129340576
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: S11
Bulb: S-11
Base: S.C. Bayonet (BA15s)
Lamp Style: Aircraft
Voltage: 28V
Amps: 1.29A
Average Life - hrs: 300
Packaging: (priced per lamp)