Menu Search
EIKO MINI-LAMPS #155PSB5

Miniature Lamp, 3.87W, 155V, T-2, Tel. Slide No.5 Base, 0.27 in., 10000 hrs

SKU # 03129340298
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Tel. Slide No.5
Lamp Style: Indicator
Voltage: 155V
Amps: 0.025A
Average Life - hrs: 10000
Packaging: (priced per lamp)