You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #1895

Miniature Lamp, 3.78W, 14V, G-4 1/2, Miniature Bayonet Base, 0.59 in., 3500 hrs

SKU # 03129340416
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: G4-1/2
Bulb: G-4.5
Base: Miniature Bayonet (BA9s)
Watts: 3.78W
Lamp Style: Auto
Voltage: 14V
Amps: 0.27A
Average Life - hrs: 3500
Packaging: (priced per lamp)