You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #24

Miniature Lamp, 3.36W, 14V, T-2 3/4, Wedge Base, 0.34 in., 15000 hrs

SKU # 03129342240
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T2-3/4
Bulb: T-2.75
Base: Wedge (W2.1x9.5d)
Lamp Style: Indicator
Voltage: 14V
Amps: 0.24A
Average Life - hrs: 15000
Packaging: (priced per lamp)