Menu Search
EIKO MINI-LAMPS #455

Miniature Lamp, 3.25W, 6.5V, G-4 1/2, Miniature Bayonet Base, 0.59 in., 500 hrs

SKU # 03129340720
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: G4-1/2
Bulb: G-4.5
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 6.5V
Amps: 0.5A
Average Life - hrs: 500
Packaging: (priced per lamp)