Menu Search
EIKO MINI-LAMPS #147

Miniature Lamp, 3.01W, 7V, T-3 1/4, Wedge Base, 0.40 in., 1500 hrs

SKU # 03129340278
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Wedge (W2.1x9.5d)
Lamp Style: Indicator
Voltage: 7V
Amps: 0.43A
Average Life - hrs: 1500
Packaging: (priced per lamp)