Menu Search
Halogen Light Bulbs Miniature Lamp, 26W, 28V, S-8, D.C. Index Base, 1.04 in., 400 hrs
EIKO MINI-LAMPS #1662

Miniature Lamp, 26W, 28V, S-8, D.C. Index Base, 1.04 in., 400 hrs

SKU # 03129342382
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Index (BAY15d)
Watts: 26W
Lamp Style: Construction Equipment
Voltage: 28V
Amps: 0.93A
Average Life - hrs: 400
Packaging: (priced per lamp)

Additional Info: Secondary Life Hours--1000 hrs; Secondary Amps--0.34A; Secondary Watts--9.5W