You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EIKO MINI-LAMPS #3157

Miniature Lamp, 26.88W, 12.8V, S-8, Plastic Wedge Base, 1.04 in., 1200 hrs

SKU # 03129340610
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: Plastic Wedge
Watts: 26.88W
Lamp Style: Auto
Voltage: 12.8V
Amps: 2.1A
Average Life - hrs: 1200
Packaging: (priced per lamp)

Additional Info: Secondary Life Hours--5000 hrs; Secondary Amps--0.59A; Secondary Watts--8.26W