EIKO MINI-LAMPS #1157NA

Miniature Lamp, 26.88W, 12.8V, S-8, D.C. Index Base, 1.04 in., 1200 hrs

SKU: 03129340199
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Index (BAY15d)
Watts: 26.88W
Lamp Style: Auto
Voltage: 12.8V
Amps: 2.1A
Average Life - hrs: 1200
Packaging: (priced per lamp)
Additional Info: Painted Amber Glass, High Temperature; Secondary Life Hours--5000 hrs; Secondary Amps--0.59A; Secondary Watts--8.26W