Menu Search
EIKO MINI-LAMPS #1157A

Miniature Lamp, 26.88W, 12.8V, S-8, D.C. Index Base, 1.04 in., 1200 hrs

SKU # 03129340197
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Index (BAY15d)
Watts: 26.88W
Lamp Style: Auto
Voltage: 12.8V
Amps: 2.1A
Average Life - hrs: 1200
Packaging: (priced per lamp)

Additional Info: Painted Amber Glass; Secondary Life Hours--5000 hrs; Secondary Amps--0.59A; Secondary Watts--8.26W