Menu Search
Halogen Light Bulbs Miniature Lamp, 25W, 12.8V, S-8, S.C. Bayonet Base, 1.04 in., 1200 hrs
EIKO MINI-LAMPS #1156

Miniature Lamp, 25W, 12.8V, S-8, S.C. Bayonet Base, 1.04 in., 1200 hrs

SKU # 03129340190
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: S.C. Bayonet (BA15s)
Watts: 25W
Lamp Style: Auto
Voltage: 12.8V
Amps: 2.1A
Average Life - hrs: 1200
Packaging: (priced per lamp)