You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #1034

Miniature Lamp, 23.04W, 12.8V, S-8, D.C. Index Base, 1.04 in., 200 hrs

SKU # 03129340161
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Index (BAY15d)
Lamp Style: Auto
Voltage: 12.8V
Amps: 1.8A
Average Life - hrs: 200
Packaging: (priced per lamp)

Additional Info: Secondary Life Hours--5000 hrs; Secondary Amps--0.59A