Menu Search

EIKO MINI-LAMPS #1076

Miniature Lamp, 23.04W, 12.8V, S-8, D.C. Bayonet Base, 1.04 in., 200 hrs

SKU: 03129340167
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Bayonet (BA15d)
Watts: 23.04W
Lamp Style: Auto
Voltage: 12.8V
Amps: 1.8A
Average Life - hrs: 200
Packaging: (priced per lamp)