EIKO MINI-LAMPS #ESB/FHE

Miniature Lamp, 20W, 6V, T-2 3/4, 2-Pin G-4 Base, 0.36 in., 100 hrs

SKU: 03129310330
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: T2-3/4
Bulb: T-2.75
Base: 2-Pin (G4)
Watts: 20W
Lamp Style: Instrument
Voltage: 6V
Average Life - hrs: 100
Packaging: (priced per lamp)