You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #1820

Miniature Lamp, 2.80W, 28V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 1000 hrs

SKU # 03129340368
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 2.8W
Lamp Style: Indicator
Voltage: 28V
Amps: 0.1A
Average Life - hrs: 1000
Packaging: (priced per lamp)