Menu Search
EIKO MINI-LAMPS #1449

Miniature Lamp, 2.80W, 14V, G-3 1/2, Miniature Screw Base, 0.43 in., 250 hrs

SKU # 03129340276
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: G3-1/2
Bulb: G-3.5
Base: Min. Scr. (E10)
Voltage: 14V
Amps: 0.2A
Average Life - hrs: 250
Packaging: (priced per lamp)