Menu Search
Halogen Light Bulbs Miniature Lamp, 2.75W, 55V, T-2, Tel. Slide No.3 Base, 0.27 in., 5000 hrs
EIKO MINI-LAMPS #55C3

Miniature Lamp, 2.75W, 55V, T-2, Tel. Slide No.3 Base, 0.27 in., 5000 hrs

SKU # 03129340768
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Tel. Slide No.3
Lamp Style: Tel-Switchboard
Voltage: 55V
Amps: 0.05A
Packaging: (priced per lamp)