Menu Search
Halogen Light Bulbs Miniature Lamp, 2.75W, 55V, T-2, Tel. Slide No.2 Base, 0.27 in., 5000 hrs
EIKO MINI-LAMPS #55C2

Miniature Lamp, 2.75W, 55V, T-2, Tel. Slide No.2 Base, 0.27 in., 5000 hrs

SKU # 03129340765
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Tel. Slide No.2
Lamp Style: Tel-Switchboard
Voltage: 55V
Amps: 0.05A
Average Life - hrs: 5000
Packaging: (priced per lamp)