Menu Search

EIKO MINI-LAMPS #425

Miniature Lamp, 2.50W, 5V, G-4 1/2, Miniature Screw Base, 0.59 in., 15 hrs

SKU: 03129340702
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: G4-1/2
Bulb: G-4.5
Base: Min. Scr. (E10)
Lamp Style: Hand Lantern
Voltage: 5V
Amps: 0.5A
Average Life - hrs: 15 hrs
Packaging: (priced per lamp)