EIKO MINI-LAMPS #8-3995

Miniature Lamp, 2.40W, 120V, T-3 1/4, Miniature Bayonet Base, 7500 hrs

SKU: 03129344300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 120V
Amps: 0.02A
Packaging: (priced per lamp)