EIKO MINI-LAMPS #307

Miniature Lamp, 18.48W, 28V, S-8, S.C. Bayonet Base, 1.04 in., 300 hrs

SKU: 03129340568
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: S.C. Bayonet (BA15s)
Watts: 18.48W
Lamp Style: Aviation
Voltage: 28V
Amps: 0.67A
Average Life - hrs: 300
Packaging: (priced per lamp)