Menu Search
Halogen Light Bulbs Miniature Lamp, 18.43W, 12.8V, S-8, D.C. Bayonet Base, 1.04 in., 1000 hrs

EIKO MINI-LAMPS #1142

Miniature Lamp, 18.43W, 12.8V, S-8, D.C. Bayonet Base, 1.04 in., 1000 hrs

SKU #03129340178
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Bayonet (BA15d)
Watts: 18.43W
Lamp Style: Auto
Voltage: 12.8V
Amps: 1.44A
Average Life - hrs: 1000
Packaging: (priced per lamp)