Menu Search
Halogen Light Bulbs Miniature Lamp, 17.87W, 6.5V, S-8, D.C. Prefocus Base, 2.00 in., 100 hrs
EIKO MINI-LAMPS #1630

Miniature Lamp, 17.87W, 6.5V, S-8, D.C. Prefocus Base, 2.00 in., 100 hrs

SKU # 03129340311
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Prefocus (P15d)
Lamp Style: Instrument, Microscope
Voltage: 6.5V
Amps: 2.75A
Average Life - hrs: 100
Packaging: (priced per lamp)