Menu Search
Halogen Light Bulbs Miniature Lamp, 17.08W, 28V, S-8, S.C. Bayonet Base, 1.04 in., 1000 hrs

EIKO MINI-LAMPS #1691

Miniature Lamp, 17.08W, 28V, S-8, S.C. Bayonet Base, 1.04 in., 1000 hrs

SKU #03129340324
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: S.C. Bayonet (BA15s)
Lamp Style: Auto, 2-Fils in Series
Voltage: 28V
Amps: 0.61A
Average Life - hrs: 1000
Packaging: (priced per lamp)