Menu Search
Halogen Light Bulbs Miniature Lamp, 15W, 6V, T-19MM, D.C. Bayonet Base, 0.75 in., 100 hrs
EIKO MINI-LAMPS #8018

Miniature Lamp, 15W, 6V, T-19MM, D.C. Bayonet Base, 0.75 in., 100 hrs

SKU # 03129341088
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: T19MM
Bulb: T-19MM
Base: D.C. Bayonet (BA15d)
Watts: 15W
Lamp Style: Medical
Voltage: 6V
Average Life - hrs: 100
Packaging: (priced per lamp)