Menu Search
Halogen Light Bulbs Miniature Lamp, 150W, 120V, T-4, D.C. Bayonet Base, 2.44 in., 2000 hrs

EIKO MINI-LAMPS #ETC

Miniature Lamp, 150W, 120V, T-4, D.C. Bayonet Base, 2.44 in., 2000 hrs

SKU #03129315244
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Miniature Bulb
Bulb Shape: T4
Bulb: T-4
Base: D.C. Bayonet (BA15d)
Watts: 150W
Lamp Style: Photo
Voltage: 120V
Average Life - hrs: 2000