Menu Search

EIKO MINI-LAMPS #1309

Miniature Lamp, 14.56W, 28V, B-6, S.C. Bayonet Base, 0.79 in., 300 hrs

SKU: 03129340250
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: B6
Bulb: B-6
Base: S.C. Bayonet (BA15s)
Lamp Style: Aircraft Int, 2-Fils in Series
Voltage: 28V
Amps: 0.52A
Average Life - hrs: 300
Packaging: (priced per lamp)