EIKO MINI-LAMPS #94

Miniature Lamp, 13.31W, 12.8V, S-8, D.C. Bayonet Base, 1.04 in., 700 hrs

SKU: 03129341037
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Bayonet (BA15d)
Lamp Style: Auto and Marine
Voltage: 12.8V
Amps: 1.04A
Average Life - hrs: 700 hrs
Packaging: (priced per lamp)