Menu Search
Halogen Light Bulbs Miniature Lamp, 12.8/14V, S-8, D.C. Bayonet Base, 2.00 in., 300 hrs
EIKO MINI-LAMPS #1176

Miniature Lamp, 12.8/14V, S-8, D.C. Bayonet Base, 2.00 in., 300 hrs

SKU # 03129340204
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Miniature Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Bayonet (BA15d)
Voltage: 12.8/14V
Amps: 1.34A
Lumens: 265/75
Average Life - hrs: 300
Length: 2 in. (50.8mm)

Additional Info: Secondary Life Hours--1500 hrs; Secondary Amps--0.59A