Menu Search
Halogen Light Bulbs Miniature Lamp, 12.03W, 12.8V, B-6, S.C. Bayonet Base, 0.79 in., 200 hrs

EIKO MINI-LAMPS #1003

Miniature Lamp, 12.03W, 12.8V, B-6, S.C. Bayonet Base, 0.79 in., 200 hrs

SKU #03129340155
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Light Bulb
Bulb Shape: B6
Bulb: B-6
Base: S.C. Bayonet (BA15s)
Watts: 12.03W
Lamp Style: Auto
Voltage: 12.8V
Amps: 0.94A
Average Life - hrs: 200
Packaging: (priced per lamp)