You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #1004

Miniature Lamp, 12.03W, 12.8V, B-6, D.C. Bayonet Base, 0.79 in., 200 hrs

SKU # 03129340158
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: B6
Bulb: B-6
Base: D.C. Bayonet (BA15d)
Watts: 12.03W
Lamp Style: Auto and Marine
Voltage: 12.8V
Amps: 0.94A
Average Life - hrs: 200
Packaging: (priced per lamp)