EIKO MINI-LAMPS #624

Miniature Lamp, 10.36W, 28V, G-6, D.C. Bayonet Base, 0.75 in., 1000 hrs

SKU: 03129340829
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: G6
Bulb: G-6
Base: D.C. Bayonet (BA15d)
Lamp Style: Auto
Voltage: 28V
Amps: 0.37A
Average Life - hrs: 1000
Packaging: (priced per lamp)