Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Lighting
Light Bulbs
Halogen Light Bulbs
#1829
EIKO
#1829
Lamp, Incandescent; Mini Indicator; T3.25; BA9s; 28V
SKU
#
03129340382
Add to List
Add to Quote
Specifications
Country of Origin:
China - Subject to change
Type:
Incandescent
Bulb Shape:
T3-1/4
Base:
BA9s
Lamp Style:
Miniature Indicator
Voltage:
28V
Amps:
0.07A
Finish:
Clear
Lumens:
12.57
Average Life - hrs:
1,000 hr.
Length:
1.19 in.
Packaging:
Priced per Lamp