Menu Search
EIKO MINI-LAMPS #1892

Miniature Lamp, 1.72W, 14.4V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 1000 hrs

SKU # 03129340412
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Auto, Radio
Voltage: 14.4V
Amps: 0.12A
Average Life - hrs: 1000
Packaging: (priced per lamp)