You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #27

Miniature Lamp, 1.47W, 4.9V, G-4 1/2, Miniature Screw Base, 0.59 in., 30 hrs

SKU # 03129340539
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: G4-1/2
Bulb: G-4.5
Base: Min. Scr. (E10)
Watts: 1.47W
Lamp Style: Hand Lantern 4 F Cells
Voltage: 4.9V
Amps: 0.3A
Average Life - hrs: 30 hrs
Packaging: (priced per lamp)